Beli dremel 8200 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  2. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp409.900

  3. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  4. BLACK+DECKER High Preformance Rotary Tool (Mesin Bor Listrik)
    Mulai

    Rp889.900

    BLACK+DECKER High Preformance Rotary Tool (Mesin Bor Listrik)
    atribut:
    • Power (W): 180
    • Rated Speed per minute: 38000
    • Maximum Chuck Capacity (mm): 1.6, 2.4, 3.2
  5. DREMEL High Speed Rotary Tool 3000
    Mulai

    Rp3.899.900

    DREMEL High Speed Rotary Tool 3000
    atribut:
    • Outer Dia. (mm): 56x50
    • Total Length (mm): 188
    • Power (V): 100
    • Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
    • No-load Speed (minute): 10000 to 28000
    • Standard Accessory Collet Dia. (mm): 3.0, 3.2
  6. TRUSCO Rotary Table
    57%
    Mulai

    Rp5.899.900

    TRUSCO Rotary Table
    atribut:
    • Dimensions a (mm): 152
    • Dimension D (mm): 163
    • Dimensions b (mm): 81
    • Withstand Load (kg): 40
    • Dimensions c (mm): 203
    • Table Center Hole Diameter: MT2
    • Front Mounting Chuck (inch): 5
    • Keyway Fluet Width (mm): 16
    • Accessories: T shape bolt, Handle
    • Purpose of Use: For accurate angular indexing.
  7. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  8. BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    Mulai

    Rp70.900

    BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    atribut:
    • Type, Router Bit: straight bits
    • Shank (inch): 1/4
  9. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  10. DREMEL Sharper Rooter Table
    Mulai

    Rp1.399.900

    DREMEL Sharper Rooter Table
    atribut:
    • Table Dimension (mm): 203x152
  11. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
Daftar Harga dremel 8200 Terbaru October 2026
Osaki Electric Engraver KitRp599.900
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp409.900
Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)Rp439.900
BLACK+DECKER High Preformance Rotary Tool (Mesin Bor Listrik)Rp889.900
DREMEL High Speed Rotary Tool 3000Rp3.899.900
TRUSCO Rotary TableRp5.899.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
BOSCH Router Bit Shank 1/4inch Straight (Mata Router)Rp70.900
Dongcheng Die Grinder Corded (Mesin Gerinda Tuner)Rp369.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)